Solid Dr Wood Panel 16x14x8

Item #: 59031
Cat #: D16148CHSCFGP
UPC: 783510149635
Sign In or Register to view pricing and more.
Documents & Guides
Wifi Cabinet, Solid Door, NEMA Type 4X, Cabinet Size/Dims: 16" x 14" x 8", Material/Finish: Fiberglass

Overview

Wifi Cabinet, Solid Door, NEMA Type 4X, Cabinet Size/Dims: 16" x 14" x 8", Material/Finish: Fiberglass
Also known as: 783510149635, D16148CHSCFGP

Specifications

IP/NEMA Rating: IP66, NEMA 4
Height: 16 in
Depth: 8 in
Width: 14 in
Material: Fiberglass
IP/NEMA Rating: IP66, NEMA 4
Depth: 8 in
Material: Fiberglass
Height: 16 in
Width: 14 in

Customer Reviews

No reviews for this product
(0)