Fiberglass WiFi Cabinet, 16x14x8

Item #: 484819
Cat #: D16148CHSCFGWP
UPC: 783510149642
Sign In or Register to view pricing and more.
Documents & Guides
Hinge-Cover WiFi Cabinet, Hinged Cover, NEMA Type 4X, Material: Fiberglass, Dimensions: 16" x 14" x 8"

Overview

Hinge-Cover WiFi Cabinet, Hinged Cover, NEMA Type 4X, Material: Fiberglass, Dimensions: 16" x 14" x 8"
The fiberglass WiFi Cabinet is a secure, hinged enclosure that does not impede WiFi or WLAN signals. It is ideal for housing wireless equipment in locations such as tunnels, floor vaults, marinas, outside walls or rooftops.
Also known as: 783510149642, D16148CHSCFGWP

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Fiberglass
IP/NEMA Rating: IP66, NEMA 4
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)