VersaRack Vertical Cable Manager, 20x4x8
Item #:
578037
Cat #:
E19C12U
UPC:
783510261726
Sign In or Register to view pricing and more.
Documents & Guides
VersaRack Vertical Cable Manager, Material: Steel, Dimensions: 19.69" x 4.13" x 8.19"
Overview
VersaRack Vertical Cable Manager, Material: Steel, Dimensions: 19.69" x 4.13" x 8.19"
VersaRack offers a complimentary vertical cable manager that easily attaches to the right or left side of Swing-Out Rack. Each accessory includes one fully-assembled manager with retaining hardware and installation instructions. One or two can be attached to fit the application. The manager is made of formed steel with composite support fingers. The vertical cable managers provides for easy and convenient cable management for high-density applications.
Also known as: 783510261726, E19C12U
Specifications
Mounting: | Rack, Vertical |
Type: | Cable Manager, Vertical |
Color: | Black |
Material: | Steel |
Mounting: | Rack, Vertical |
Color: | Black |
Type: | Cable Manager, Vertical |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)