PB Enclosure

Item #: 181090
Cat #: E9PBGSS
UPC: 783510101527
Sign In or Register to view pricing and more.
Documents & Guides
30.5-mm and 22.5-mm Pushbutton Enclosures, Type 4X, 9PB x 22.5mm, SS Type 304

Overview

30.5-mm and 22.5-mm Pushbutton Enclosures, Type 4X, 9PB x 22.5mm, SS Type 304
Punched specifically to house either 30.5-mm or 22.5-mm oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dirt, dust, oil and water. See Mild Steel chapter for related mild steel enclosures.
Also known as: 783510101527, E9PBGSS

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)