Sign In or Register to view pricing and more.
Documents & Guides
Pushbutton Enclosure, To House Either 30.5-mm or 22.5-mm Oil-Tight Pushbuttons, NEMA Type 4X, Material: Steel, Number of Holes: 9, Dimensions: 9.5" x 8.5" x 3"
Overview
Pushbutton Enclosure, To House Either 30.5-mm or 22.5-mm Oil-Tight Pushbuttons, NEMA Type 4X, Material: Steel, Number of Holes: 9, Dimensions: 9.5" x 8.5" x 3"
Also known as: 783510596606, E9PBSS
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Type: | Pushbutton Enclosure |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Stainless Steel |
Type: | Pushbutton Enclosure |
Customer Reviews
No reviews for this product
(0)