Comline Enclosure, Hinged, 35x47x12

Item #: 669074
Cat #: ECL1209030CH
UPC: 783510380397
Sign In or Register to view pricing and more.
Documents & Guides
Comline Enclosure, Continuous Hinge, Material: Aluminum, Dimensions: 35.43" x 47.24" x 11.81"

Overview

Comline Enclosure, Continuous Hinge, Material: Aluminum, Dimensions: 35.43" x 47.24" x 11.81"
Also known as: 783510380397, ECL1209030CH

Specifications

IP/NEMA Rating: IP66, NEMA 3
Color: Gray
Material: Aluminum
Width: 35.43 in
Depth: 11.81 in
Height: 47.24 in
IP/NEMA Rating: IP66, NEMA 3
Material: Aluminum
Depth: 11.81 in
Color: Gray
Width: 35.43 in
Height: 47.24 in

Customer Reviews

No reviews for this product
(0)