Hazardous Location Breather Drains, SS
Item #:
651851
Cat #:
EXEBDM25SS6
UPC:
783510271664
Sign In or Register to view pricing and more.
Documents & Guides
Hazardous Location Breather Drains, Material: Stainless Steel, Thread Type: M25, Dimensions: 1.30" x 1.41"
Overview
Hazardous Location Breather Drains, Material: Stainless Steel, Thread Type: M25, Dimensions: 1.30" x 1.41"
Hazardous Location Breather Drains prevent moisture build-up within hazardous approved enclosures while maintaining enclosure UL Type rating. Drains are to be used when an enclosure is subject to fluctuations in temperature which can lead to the formation of condensation and a subsequent moisture build-up. These drains allow air within an enclosure to breathe with the surrounding atmosphere, preventing condensation and any potential damage to electrical equipment.
Also known as: 783510271664, EXEBDM25SS6
Specifications
Material: | Stainless Steel |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)