Hazardous Location Window Kit, 32x22x1
Item #:
628423
Cat #:
EXWK2919SS6
UPC:
783510270339
Sign In or Register to view pricing and more.
Documents & Guides
Hazardous Location Window Kit, Material: Stainless Steel/Tempered Safety Glass, Dimensions: 31.5" x 21.5" x 1.43"
Overview
Hazardous Location Window Kit, Material: Stainless Steel/Tempered Safety Glass, Dimensions: 31.5" x 21.5" x 1.43"
Hazardous Location Window Kits are designed to be used on Increased Safety (Ex e) enclosures in ATEX or IECEx Zone 1 or 2 hazardous areas. These window kits are made with a robust heavy-gauge Type 316 stainless steel frame and a silicone gasket to ensure a dust-, oil-, and water-tight seal. Designed for use as viewing windows, these window kits are ideal for visibility of internal enclosure components. The windows are easily installed by making a cutout in the enclosure and attaching the window and frame with included mounting hardware.
Also known as: 783510270339, EXWK2919SS6
Specifications
IP/NEMA Rating: | NEMA 4 |
IP/NEMA Rating: | NEMA 4 |
Customer Reviews
No reviews for this product
(0)