Wireway Elbow, 90 Degree, 12x12

Item #: 181129
Cat #: F121290EINGV
UPC: 783510131487
Sign In or Register to view pricing and more.
Documents & Guides
Wireway Elbow, Lay-in Wireway Fittings, Size/Dims: Fits 12" x 12", Material/Finish: Galvanized

Overview

Wireway Elbow, Lay-in Wireway Fittings, Size/Dims: Fits 12" x 12", Material/Finish: Galvanized
Also known as: 783510131487, F121290EINGV

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Angle: 90°
Color: Plain
Height: 12 in
IP/NEMA Rating: NEMA 1
Angle: 90°
Width: 12 in
Material: Steel
Color: Plain

Customer Reviews

No reviews for this product
(0)