Wireway Elbow, Outside Open, 2.5x2.5x6.5
Item #:
87662
Cat #:
F2290EOUTGV
UPC:
783510131579
Sign In or Register to view pricing and more.
Documents & Guides
Wireway Elbow, NEMA Type 1, 90 Degree Elbow, Outside, Bulletin F40gf (Galvanized Type 1 Lay-In Wireway Fittings), Size/Dims: 2.5" x 2.5" x 6.5", Material/Finish: Galvanized Steel
Overview
Wireway Elbow, NEMA Type 1, 90 Degree Elbow, Outside, Bulletin F40gf (Galvanized Type 1 Lay-In Wireway Fittings), Size/Dims: 2.5" x 2.5" x 6.5", Material/Finish: Galvanized Steel
For continuous run with 90-degree turns. Top, bottom and outside covers removable.
Also known as: 783510131579, F2290EOUTGV
Specifications
Width: | 2 1/2 in |
Height: | 2 1/2 in |
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Angle: | 90° |
Color: | Plain |
Width: | 2 1/2 in |
IP/NEMA Rating: | NEMA 1 |
Angle: | 90° |
Height: | 2 1/2 in |
Material: | Steel |
Color: | Plain |
Customer Reviews
No reviews for this product
(0)