Sign In or Register to view pricing and more.
Documents & Guides
Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 2.50x2.50x120.00, Gray, Steel
Overview
Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 2.50x2.50x120.00, Gray, Steel
Protects electrical wiring in applications where dust, dirt, oil and water are not serious problems. All sections and fittings are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access.
Also known as: 783510132972, F22T1120GVPWK
Specifications
Width: | 2 1/2 in |
Length: | 120 in |
Height: | 2 1/2 in |
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Material: | Steel |
Width: | 2 1/2 in |
Height: | 2 1/2 in |
Color: | Gray |
Length: | 120 in |
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)