Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wireway Elbow/Cross Tee, Type 1, Bulletin F40gf (Galvanized Type 1 Lay-In Wireway Fittings), Size/Dims: 4" x 4", Material/Finish: Galvanized Steel
Overview
Wireway Elbow/Cross Tee, Type 1, Bulletin F40gf (Galvanized Type 1 Lay-In Wireway Fittings), Size/Dims: 4" x 4", Material/Finish: Galvanized Steel
Forms left or right 90-degree turns. Can be used as a tee or cross. Use with open adapter for cable entrance in top and bottom. Includes two closure plates.
Also known as: 783510882600, F4490TXGV
Specifications
IP/NEMA Rating: | NEMA 1 |
Width: | 4 in |
Height: | 4 in |
Material: | Steel |
Angle: | 90° |
Color: | Plain |
IP/NEMA Rating: | NEMA 1 |
Height: | 4 in |
Angle: | 90° |
Width: | 4 in |
Material: | Steel |
Color: | Plain |
Customer Reviews
No reviews for this product
(0)