6X6X12 STRAIGHT SECTION / KO

Item #: 117186
Cat #: F66T112GVPWK
UPC: 783510133047
Sign In or Register to view pricing and more.
Documents & Guides
6X6X12 STRAIGHT SECTION / KO

Overview

6X6X12 STRAIGHT SECTION / KO
Protects electrical wiring in applications where dust, dirt, oil and water are not serious problems. All sections and fittings are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access.
Also known as: 783510133047, F66T112GVPWK

Specifications

Length: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 12 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)