8" x 8" Wireway Elbow, 90-Degree, Inside Opening, Lay-in, Steel, Gray
Item #:
6392
Cat #:
F8890EIN
UPC:
783510131388
Sign In or Register to view pricing and more.
Documents & Guides
8" x 8" Wireway Elbow, 90-Degree, Inside Opening, Lay-in, Steel, Gray
Overview
8" x 8" Wireway Elbow, 90-Degree, Inside Opening, Lay-in, Steel, Gray
Lay-in Painted 90-Degree Elbow with Inside Opening are used for continuous run with 90-degree turns. Top and inside covers removable so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system.
Also known as: 783510131388, F8890EIN
Specifications
IP/NEMA Rating: | NEMA 1 |
Width: | 8 in |
Material: | Steel |
Height: | 8 in |
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Width: | 8 in |
Height: | 8 in |
Customer Reviews
No reviews for this product
(0)