Solid-Back Body Enclosure, 10x10x4

Item #: 37358
Cat #: LLB252512
UPC: 783510499402
Sign In or Register to view pricing and more.
Documents & Guides
Solid-Back Body Enclosure, Material: Steel, Dimensions: 9.84" x 9.84" x 4.02"

Overview

Solid-Back Body Enclosure, Material: Steel, Dimensions: 9.84" x 9.84" x 4.02"
Solid-Back Body is 16 gauge steel with open front. Front is configured to install optional fixed bezel, deep-hinged window or fixed window. Panels or DIN rails mount on studs in the rear of the enclosure. Ground stud furnished. Drill points on enclosure mark location for pendant or pedestal mounting.
Also known as: 783510499402, LLB252512

Specifications

IP/NEMA Rating: IP66
Material: Steel
IP/NEMA Rating: IP66
Material: Steel

Customer Reviews

No reviews for this product
(0)