Sign In or Register to view pricing and more.
Documents & Guides
Solid-Back Body Enclosure, Material: Steel, Dimensions: 9.84" x 9.84" x 4.02"
Overview
Solid-Back Body Enclosure, Material: Steel, Dimensions: 9.84" x 9.84" x 4.02"
Solid-Back Body is 16 gauge steel with open front. Front is configured to install optional fixed bezel, deep-hinged window or fixed window. Panels or DIN rails mount on studs in the rear of the enclosure. Ground stud furnished. Drill points on enclosure mark location for pendant or pedestal mounting.
Also known as: 783510499402, LLB252512
Specifications
IP/NEMA Rating: | IP66 |
Material: | Steel |
IP/NEMA Rating: | IP66 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)