Sign In or Register to view pricing and more.
Documents & Guides
Rear-Access Body Enclosure, Material: Steel, Dimensions: 6.54" x 6.3" x 4.72"
Overview
Rear-Access Body Enclosure, Material: Steel, Dimensions: 6.54" x 6.3" x 4.72"
Enclosure body is 16 gauge steel with rear-access door. Open front is configured to install optional fixed bezel, deep-hinged window or fixed window. Rear door, furnished with foam-in-place gasket and quarter-turn latch (standard slotted insert), accepts most InLine door accessories. Ground stud furnished. Drill points on enclosure mark location for pendant or pedestal mounting.
Also known as: 783510499501, LLBR161612
Specifications
Material: | Steel |
Width: | 6.300 in |
Depth: | 4.720 in |
Height: | 6.540 in |
Material: | Steel |
Depth: | 4.720 in |
Width: | 6.300 in |
Height: | 6.540 in |
Customer Reviews
No reviews for this product
(0)