This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Air Conditioner, Side Mount 230v 50/60hz, Bulletin Mclean (mclean Air Conditioners), Size/dims: 1800/2200 Btu, Material/finish: Steel/ltgray - DISC PER MFR
Overview
Air Conditioner, Side Mount 230v 50/60hz, Bulletin Mclean (mclean Air Conditioners), Size/dims: 1800/2200 Btu, Material/finish: Steel/ltgray - DISC PER MFR
Also known as: 783510737900, M280226G004
Specifications
Color: | Light Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Color: | Light Gray |
IP/NEMA Rating: | NEMA 12 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)