Sign In or Register to view pricing and more.
Documents & Guides
Solid Covers, fits 1400x800mm, Lt Gray, Steel
Overview
Solid Covers, fits 1400x800mm, Lt Gray, Steel
Use a Solid Cover on the front or rear of the enclosure frame as a substitute for a door. Solid covers attach to the enclosure frame with semi-flush screws and include hangers for easy alignment of cover screws. Covers are painted RAL 7035 textured light-gray polyester powder paint (except stainless steel). EMC covers are finished with paint over plated surfaces. They include a foam-in-place urethane gasket and two ground studs. Mounting hardware is included.
Also known as: 783510963903, PCS148
Specifications
IP/NEMA Rating: | IP55 |
Material: | Steel |
IP/NEMA Rating: | IP55 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)