Solid Cover 1800x800mm

Item #: 80738
Cat #: PCS188
UPC: 783510964504
Sign In or Register to view pricing and more.
Documents & Guides
Cover, Solid, Bulletin P20 (proline Modular Enclosures), Size/dims: Fits 1800x800mm, Material/finish: Steel/ltgray

Overview

Cover, Solid, Bulletin P20 (proline Modular Enclosures), Size/dims: Fits 1800x800mm, Material/finish: Steel/ltgray
Use a nVent HOFFMAN HOFPCS188 Solid Cover on the front or rear of the enclosure frame as a substitute for a door. Solid covers attach to the enclosure frame with semi-flush screws and include hangers for easy alignment of cover screws. Covers are painted RAL 7035 textured light-gray polyester powder paint (except stainless steel). EMC covers are finished with paint over plated surfaces. They include a foam-in-place urethane gasket and two ground studs. Mounting hardware is included.
Also known as: 783510964504, PCS188

Specifications

IP/NEMA Rating: IP55
Material: Steel
IP/NEMA Rating: IP55
Material: Steel

Customer Reviews

No reviews for this product
(0)