ProLine Industrial Enclosure, N12, 63x24x32
Item #:
617794
Cat #:
PP1668
UPC:
783510141769
Sign In or Register to view pricing and more.
Documents & Guides
ProLine Industrial Enclosure, NEMA Type 12, Single Door, Material: Steel, Dimensions: 62.99" x 23.62" x 31.5"
Overview
ProLine Industrial Enclosure, NEMA Type 12, Single Door, Material: Steel, Dimensions: 62.99" x 23.62" x 31.5"
ProLine Industrial Packages are full-featured, ready-to-use enclosure solutions that make it unnecessary to order each component separately. For convenience, a single part number includes a frame, solid door(s), handle and key lock, a solid top, a solid rear cover, a full mounting subpanel, a gland plate, and four lifting eyes. Side covers are ordered separately to accommodate joining/baying applications.
Also known as: 783510141769, PP1668
Specifications
Material: | Steel |
Width: | 23.620 in |
Depth: | 31.500 in |
IP/NEMA Rating: | NEMA 12 |
Height: | 62.990 in |
Material: | Steel |
Depth: | 31.500 in |
Height: | 62.990 in |
Width: | 23.620 in |
IP/NEMA Rating: | NEMA 12 |
Customer Reviews
No reviews for this product
(0)