ProLine Industrial Enclosure, N12, 79x39x31.5
Item #:
335319
Cat #:
PP20108
UPC:
783510142230
Sign In or Register to view pricing and more.
Documents & Guides
ProLine Industrial Enclosure, NEMA Type 12, Single Door, Material: Steel, Dimensions: 78.74" x 39.37" x 31.5"
Overview
ProLine Industrial Enclosure, NEMA Type 12, Single Door, Material: Steel, Dimensions: 78.74" x 39.37" x 31.5"
ProLine Industrial Packages are full-featured, ready-to-use enclosure solutions that make it unnecessary to order each component separately. For convenience, a single part number includes a frame, solid door(s), handle and key lock, a solid top, a solid rear cover, a full mounting subpanel, a gland plate, and four lifting eyes. Side covers are ordered separately to accommodate joining/baying applications.
Also known as: 783510142230, PP20108
Specifications
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Customer Reviews
No reviews for this product
(0)