ProLine Industrial Enclosure, N12, 79x24x16

Item #: 366286
Cat #: PP2064
UPC: 783510142032
Sign In or Register to view pricing and more.
Documents & Guides
ProLine Industrial Enclosure, NEMA Type 12, Material: Steel, Dimensions: 78.74" x 23.62" x 15.75"

Overview

ProLine Industrial Enclosure, NEMA Type 12, Material: Steel, Dimensions: 78.74" x 23.62" x 15.75"
ProLine Industrial Packages are full-featured, ready-to-use enclosure solutions that make it unnecessary to order each component separately. For convenience, a single part number includes a frame, solid door(s), handle and key lock, a solid top, a solid rear cover, a full mounting subpanel, a gland plate, and four lifting eyes. Side covers are ordered separately to accommodate joining/baying applications.
Also known as: 783510142032, PP2064

Specifications

Material: Steel
IP/NEMA Rating: NEMA 12
Material: Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)