ProLine Industrial Encosure, N12, 79x32x16
Item #:
367505
Cat #:
PP2084
UPC:
783510142049
Sign In or Register to view pricing and more.
Documents & Guides
ProLine Industrial Enclosure, NEMA Type 12, Single Door, Material: Steel, Dimensions: 78.74" x 31.5" x 15.75"
Overview
ProLine Industrial Enclosure, NEMA Type 12, Single Door, Material: Steel, Dimensions: 78.74" x 31.5" x 15.75"
ProLine Industrial Packages are full-featured, ready-to-use enclosure solutions that make it unnecessary to order each component separately. For convenience, a single part number includes a frame, solid door(s), handle and key lock, a solid top, a solid rear cover, a full mounting subpanel, a gland plate, and four lifting eyes. Side covers are ordered separately to accommodate joining/baying applications
Also known as: 783510142049, PP2084
Specifications
Material: | Steel |
Width: | 31.500 in |
Depth: | 15.750 in |
Height: | 78.740 in |
IP/NEMA Rating: | NEMA 12 |
Material: | Steel |
Depth: | 15.750 in |
IP/NEMA Rating: | NEMA 12 |
Width: | 31.500 in |
Height: | 78.740 in |
Customer Reviews
No reviews for this product
(0)