Plinth Base Cover, Vented

Item #: 134415
Cat #: PPBCV1600
UPC: 783510133214
Sign In or Register to view pricing and more.
Documents & Guides
Vented Plinth Base Covers, fits 100x600mm, Black, Steel

Overview

Vented Plinth Base Covers, fits 100x600mm, Black, Steel
Vented Plinth Base Covers install in the front and rear openings of a standard plinth base in place of Solid Covers. Vented covers allow air to circulate into the enclosure. Vented Plinth Base Covers are available in 100-mm and 200-mm heights. These covers are finished with RAL 9005 black polyester powder paint and include all necessary mounting hardware. A standard plinth base must be ordered in combination with Vented Plinth Base covers to form a Vented Plinth Base. If using a gland plate with the Vented Plinth Base, order a vented gland plate to provide air circulation through the bottom of the enclosure.
Also known as: 783510133214, PPBCV1600

Specifications

Color: Black
Material: Steel
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)