ProLine Enclosure, N12, 79x63x20

Item #: 422168
Cat #: PPOD20165
UPC: 783510198220
Sign In or Register to view pricing and more.
Documents & Guides
ProLine Industrial Enclosure, NEMA Type 12, Material: Steel, Dimensions: 78.74" x 62.99" x 19.69"

Overview

ProLine Industrial Enclosure, NEMA Type 12, Material: Steel, Dimensions: 78.74" x 62.99" x 19.69"
ProLine Industrial Packages are full-featured, ready-to-use enclosure solutions that make it unnecessary to order each component separately. For convenience, a single part number includes a frame, solid door(s), handle and key lock, a solid top, a solid rear cover, a full mounting subpanel, a gland plate, and four lifting eyes. Side covers are ordered separately to accommodate joining/baying applications.
Also known as: 783510198220, PPOD20165

Specifications

Material: Steel
IP/NEMA Rating: NEMA 12
Material: Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)