HMI Desk Console, Sloped Front, 28x47x24

Item #: 706814
Cat #: PST7126
UPC: 783510364991
Sign In or Register to view pricing and more.
Documents & Guides
HMI Desk Console Enclosure, Sloped-Front, Material: Steel, Dimensions: 27.56" x 47.24" x 23.62"

Overview

HMI Desk Console Enclosure, Sloped-Front, Material: Steel, Dimensions: 27.56" x 47.24" x 23.62"
Enclosure is available in three heights—400, 500 and 700 mm. Full-front opening for door/cover options has a 5-degree slope. Rear opening(s) for door and cover options. Optional ProLine Frame Shelf or ProLine Grid System is recommended to provide a stationary platform for supporting deep equipment. The open bottom is suitable for joining the top to a 700-mm-tall ProLine frame. The bottom of the 600 x 600-mm sizes can be joined through a cutout base to a pedestal or pendant arm system. A support bracket accessory allows the 600 x 600-mm sizes to be suspended from an overhanging pendant arm. Sloped-front enclosures are 14 gauge steel with a RAL 7035 light-gray textured polyester powder paint finish.
Also known as: 783510364991, PST7126

Specifications

IP/NEMA Rating: IP55
Material: Steel
IP/NEMA Rating: IP55
Material: Steel

Customer Reviews

No reviews for this product
(0)