PTK Sgl SD 24x24x24 AC 4

Item #: 498772
Cat #: PTRS242424G4A
UPC: 783510236038
Sign In or Register to view pricing and more.
Documents & Guides
HOF PTRS242424G4A PTK SGL SD

Overview

HOF PTRS242424G4A PTK SGL SD
Also known as: 783510236038, PTRS242424G4A

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Steel
Width: 23.620 in
Height: 24.090 in
Depth: 24.020 in
IP/NEMA Rating: IP66, NEMA 4
Width: 23.620 in
Depth: 24.020 in
Material: Steel
Height: 24.090 in

Customer Reviews

No reviews for this product
(0)