PTK Sgl SD 36x24x24 SSAC 4X

Item #: 564107
Cat #: PTRS362424XA
UPC: 783510240585
Sign In or Register to view pricing and more.
Documents & Guides
HOF PTRS362424XA PTK SGL SD 3

Overview

HOF PTRS362424XA PTK SGL SD 3
Also known as: 783510240585, PTRS362424XA

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel
Width: 23.620 in
Depth: 24.020 in
Height: 36.300 in
IP/NEMA Rating: IP66, NEMA 4
Width: 23.620 in
Height: 36.300 in
Material: Stainless Steel
Depth: 24.020 in

Customer Reviews

No reviews for this product
(0)