Sign In or Register to view pricing and more.
Documents & Guides
ProTek Single-Door, UL and NEMA Type 4, 12, 24.09x23.62x24.02, Lt Gray, Steel
Overview
ProTek Single-Door, UL and NEMA Type 4, 12, 24.09x23.62x24.02, Lt Gray, Steel
ProTek Single-Door cabinets are an excellent, off-the-shelf choice for mounting 19-in. rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-in. rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants. ProTek is an excellent choice for applications where space is at a premium and the only option is wall mounting. ProTek comes in a broad range of sizes, materials and configurations to meet many demanding applications.
Also known as: 783510235857, PTRW242424G2
Specifications
IP/NEMA Rating: | IP55, NEMA 4 |
Material: | Steel |
Width: | 23.620 in |
Height: | 24.090 in |
Depth: | 24.020 in |
IP/NEMA Rating: | IP55, NEMA 4 |
Width: | 23.620 in |
Depth: | 24.020 in |
Material: | Steel |
Height: | 24.090 in |
Customer Reviews
No reviews for this product
(0)