Sign In or Register to view pricing and more.
Documents & Guides
QLine I, Type 4X, 175x175x149mm, ABS
Overview
QLine I, Type 4X, 175x175x149mm, ABS
The largest-sized QLine enclosure, QLine I provides easy access and protects larger controls from corrosive environments. Choose from screw cover, hinge, internal mounting, variable depth and quick-release latch options to meet your design and security requirements. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.
Also known as: 783510185992, Q604018ABICC
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
IP/NEMA Rating: | IP66, NEMA 4 |
Customer Reviews
No reviews for this product
(0)