Sign In or Register to view pricing and more.
Documents & Guides
Brass Inserts, Self-Tapping Brass Inserts Fit Into Molded Pads in the Bottom of the Enclosure. Inserts Have an M2 Internal Machine Screw Thread and M4 Self-Tapping External Thread
Overview
Brass Inserts, Self-Tapping Brass Inserts Fit Into Molded Pads in the Bottom of the Enclosure. Inserts Have an M2 Internal Machine Screw Thread and M4 Self-Tapping External Thread
Also known as: 783510148997, QEBI
Specifications
Width: | 24 in |
Depth: | 8 in |
Mounting: | Surface |
Height: | 24 in |
Color: | Gray |
Material: | Brass, Steel |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | NEMA 3R |
Width: | 24 in |
Mounting: | Surface |
Color: | Gray |
Special Program: | Hoffman On Demand |
Depth: | 8 in |
Height: | 24 in |
Material: | Brass, Steel |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)