Sign In or Register to view pricing and more.
Documents & Guides
Terminal Box, NEMA Type 3R, 100A, 600V, Wire Range: (6) #14-2/0, Number of Bars: 4, Material: Steel, Dimensions: 18" x 8" x 4.5"
Overview
Terminal Box, NEMA Type 3R, 100A, 600V, Wire Range: (6) #14-2/0, Number of Bars: 4, Material: Steel, Dimensions: 18" x 8" x 4.5"
These Terminal Boxes are wire-splice boxes for outdoor commercial and industrial applications that have a feeder tap to branch circuits. Boxes are available in three- or four-wire configurations in sizes up to 400 A.
Also known as: 783510144449, TB3R103
Specifications
Color: | Gray |
IP/NEMA Rating: | NEMA 3 |
Color: | Gray |
IP/NEMA Rating: | NEMA 3 |
Customer Reviews
No reviews for this product
(0)