Emergency Ballast/Driver

Item #: 1271360
Cat #: B50CT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Emergency ballast for Fluorescent and Type A TLED lamps. Input Voltage: 120/277V, 90 Minute Illumination Time up to 1400 lumens, 24 Hr Recharge. For use with the following Compact, Linear, U-Bent & Circline Fluorescent Lamp Types: (1-2) 17 - 40W, 2’ - 4’, T8, T9, T10 or T12 fluorescent lamps, (1) 4-pin, 2G11, 18 - 55W long compacts, (1) 4-pin, G24q/Gx24q, 13 - 42W CFL, (1) T5/T5HO, BiPin or Circline, 14 - 55W, (1) 4-pin, GR10q, 16 - 55W 2D and Compatible with 7 - 16.5W Type A TLED lamps (including LED T8 InstantFit). Meets CEC Title 20 efficiency standards. Includes 2W-ITS (2-wire Illuminated Test Switch).

Overview

Emergency ballast for Fluorescent and Type A TLED lamps. Input Voltage: 120/277V, 90 Minute Illumination Time up to 1400 lumens, 24 Hr Recharge. For use with the following Compact, Linear, U-Bent & Circline Fluorescent Lamp Types: (1-2) 17 - 40W, 2’ - 4’, T8, T9, T10 or T12 fluorescent lamps, (1) 4-pin, 2G11, 18 - 55W long compacts, (1) 4-pin, G24q/Gx24q, 13 - 42W CFL, (1) T5/T5HO, BiPin or Circline, 14 - 55W, (1) 4-pin, GR10q, 16 - 55W 2D and Compatible with 7 - 16.5W Type A TLED lamps (including LED T8 InstantFit). Meets CEC Title 20 efficiency standards. Includes 2W-ITS (2-wire Illuminated Test Switch).
Ensure reliable emergency lighting with our versatile Emergency Ballast, compatible with Fluorescent and Type A TLED lamps. Operating with an input voltage of 120/277V, this ballast provides up to 90 minutes of illumination, delivering brightness of up to 1400 lumens. With a 24-hour recharge capability, it guarantees readiness when you need it most. Designed to accommodate various lamp types, including Compact, Linear, U-Bent, and Circline Fluorescent lamps, this ballast supports a wide range of wattages and sizes, including T8, T9, T10, and T12 fluorescent lamps, as well as long compacts, CFLs, and T5/T5HO lamps. Notably, it's compatible with 7 - 16.5W Type A TLED lamps, including LED T8 InstantFit models. Compliant with CEC Title 20 efficiency standards, this ballast ensures both performance and energy savings. Additionally, it comes equipped with a 2W-ITS (2-wire Illuminated Test Switch) for added convenience and peace of mind.
Also known as: B50CT

Specifications

Type: Emergency, Electronic
Volts AC: 120, 277
Color: Silver
Light Technology: LED, CFL, Fluorescent
Dimmable: No
Type: Emergency, Electronic
Color: Silver
Dimmable: No
Volts AC: 120, 277
Light Technology: LED, CFL, Fluorescent

Customer Reviews

No reviews for this product
(0)