6" Housing IC & Non-IC

Item #: 877926
Cat #: QL6NBQP
UPC: 783238188886
Sign In or Register to view pricing and more.
6" Housing IC/Non-IC, Line Voltage: 120V, New Construction. For use with: Incandescent Lamps

Overview

6" Housing IC/Non-IC, Line Voltage: 120V, New Construction. For use with: Incandescent Lamps
For new construction. Thermally protected labor saving recessed housing. Engineered polymer plaster frame includes pre-positioned nails for fast installation. Fixture can be used for direct contact of ceiling insulation and is AirSeal™ rated. For higher wattage non IC applications, ceiling insulation must be a minimum of three inches from recessed fixture. Housing ships without socket bracket and accepts socket supporting trims only
Also known as: 783238188886, QL6NBQP

Specifications

Type: IC, Non-IC, Housing
Volts AC: 120
Diameter: 6 in
Type: IC, Non-IC, Housing
Diameter: 6 in
Volts AC: 120

Customer Reviews

No reviews for this product
(0)