LED Driver 120-277VAC Input, 27-54VDC Output, 36 Watt

Item #: 1254671
Cat #: XI036C100V054DSM1M
UPC: 781087142073
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Driver with SimpleSet Technology, 120-277 Volt AC Input, 27-54 Volt DC Output, 36 Watt Output, Bottom Entry

Overview

Dimmable LED Driver with SimpleSet Technology, 120-277 Volt AC Input, 27-54 Volt DC Output, 36 Watt Output, Bottom Entry
The Philips Advance Xitanium range of downlight LED drivers is designed to provide OEMs with ultimate flexibility.
Also known as: 781087142073, XI036C100V054DSM1M

Specifications

Family / Style: Xitanium
Wattage: 36
Volts AC Range: 208, 240, 120
Type: LED Driver
Light Technology: LED
Dimmable: Yes
Family / Style: Xitanium
Volts AC Range: 208, 240, 120
Light Technology: LED
Wattage: 36
Type: LED Driver
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)