LED Driver 120-277VAC Input, 27-54VDC Output, 50 Watt

Item #: 1254672
Cat #: XI050C140V054DSM1M
UPC: 781087142110
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Driver, 120-277 Volt AC Input, 27-54 Volt DC Output, 50 Watt Output

Overview

Dimmable LED Driver, 120-277 Volt AC Input, 27-54 Volt DC Output, 50 Watt Output
Also known as: 781087142110, XI050C140V054DSM1M

Specifications

Family / Style: Xitanium
Wattage: 50
Volts AC Range: 208, 240, 120
Type: LED Driver
Light Technology: LED
Dimmable: Yes
Family / Style: Xitanium
Volts AC Range: 208, 240, 120
Light Technology: LED
Wattage: 50
Type: LED Driver
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)