Outdoor LED Driver 120-277VAC Input, 18-54VDC Output, 55 Watt
Item #:
1254674
Cat #:
XI055C180V054BSJ1M
UPC:
781087150474
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Outdoor Dimmable LED Driver, 120-277 Volt AC Input, 18-54 Volt DC Output, 55 Watt Output ***Programming Requires an External Device and Software Package Available at Platt. Contact your local Platt Branch for more information.
Overview
Outdoor Dimmable LED Driver, 120-277 Volt AC Input, 18-54 Volt DC Output, 55 Watt Output ***Programming Requires an External Device and Software Package Available at Platt. Contact your local Platt Branch for more information.
The Philips Advance Xitanium range of linear LED drivers is designed to provide OEMs with ultimate flexibility. These models are compatible with standard 0-10V dimming systems to deliver reliably smooth dimming performance down to a minimum of 1%. Enabled with SimpleSet technology, these drivers offer the needed flexibility and performance for the application with precise tuning of drive currents, selectable dimming curves and adjustable minimum dimming levels. With wide operating windows, slim profile and simple current adjustability, the drivers make it easy for luminaire manufacturers to design linear fixtures with desired lumen levels to suit the application.
Also known as: 781087150474, XI055C180V054BSJ1M
Specifications
Wattage: | 55 |
Family / Style: | Xitanium |
Volts AC Range: | 208, 240, 120 |
Type: | LED Driver |
Light Technology: | LED |
Dimmable: | Yes |
Wattage: | 55 |
Volts AC Range: | 208, 240, 120 |
Light Technology: | LED |
Family / Style: | Xitanium |
Type: | LED Driver |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)