Metal Halide, Protected Ceramic Reflector Lamp, 70W, PAR38

Item #: 206066
Cat #: CDM70/PAR38/FL/4K-ALTO-12PK
UPC: 046677456498
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide, Protected Ceramic Reflector Lamp, 70W, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 3700, CRI: 92, Color Temp: 4000K, Beam Angle: 25°, ANSI Code: M143/M98/O. *Philips Part # 28873-8*

Overview

Metal Halide, Protected Ceramic Reflector Lamp, 70W, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 3700, CRI: 92, Color Temp: 4000K, Beam Angle: 25°, ANSI Code: M143/M98/O. *Philips Part # 28873-8*
Philips MasterColor® Ceramic Metal Halide PAR38 Lamps offer highefficiency, ceramic metal halide reflector lamps with a stable color over lifetime and a crisp, sparkling light.
Also known as: 046677456498, CDM70/PAR38/FL/4K-ALTO-12PK

Specifications

Color Rendering Index (CRI): 92
Wattage: 70
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Lumens: 3700
Volts AC: 120, 277
ANSI Code: M98/O, M143/O
Shape: PAR38 (Sealed Beam)
Light Technology: HID
Angle: 25°
Color Rendering Index (CRI): 92
Base: Medium Screw (E26)
Lumens: 3700
ANSI Code: M98/O, M143/O
Light Technology: HID
Wattage: 70
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Shape: PAR38 (Sealed Beam)
Angle: 25°

Customer Reviews

No reviews for this product
(0)