25 Watt T8 Plus 800 Long Life Fluorescent Bulb

Item #: 690092
Cat #: F25T8/TL841/PLUS/ALTO-30PK
UPC: 046677280994
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, ALTO II Plus Long Life Lamp, 25W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2225, CRI: 85, Color Temp: 4100K. Length: 36 in. *Philips Part # 28099-0* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent, ALTO II Plus Long Life Lamp, 25W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2225, CRI: 85, Color Temp: 4100K. Length: 36 in. *Philips Part # 28099-0* *** Not for Sale in Vermont due to State Regulations ***
Philips PLUS T8 lamps are energy-efficient lighting solutions and offer long life.
Also known as: 046677280994, F25T8/TL841/PLUS/ALTO-30PK

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 2225
Color Rendering Index (CRI): 85
Length: 3 ft, 36 in
Wattage: 25
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Family / Style: ALTO II Plus
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Wattage: 25
Base: Medium Bi-Pin (G13)
Lumens: 2225
Length: 3 ft, 36 in
Light Technology: Fluorescent
Family / Style: ALTO II Plus

Customer Reviews

No reviews for this product
(0)