Fluorescent, Extra Long Life

Item #: 669170
Cat #: F32T8/ADV830/2XL/ALTO-II-25W-30PK
UPC: 046677433956
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Extra Long Life, Energy Advantage Lamp, 25W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2400, CRI: 85, Color Temp: 3000K. Life: 68 - 90000 Hours. Length: 48 in. *Philips Part # 43395-2 *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent, Extra Long Life, Energy Advantage Lamp, 25W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2400, CRI: 85, Color Temp: 3000K. Life: 68 - 90000 Hours. Length: 48 in. *Philips Part # 43395-2 *** Not for Sale in Vermont due to State Regulations ***
Philips Energy Advantage T8 25W Twice the Life Lamps featuring ALTO II Technology offer energy savings with extra long life that extends the relamping cycle.
Also known as: 046677433956, F32T8/ADV830/2XL/ALTO-II-25W-30PK

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Wattage: 25
Length: 4 ft, 48 in
Lumens: 2400
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Wattage: 25
Lumens: 2400
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)