T8 Tuffguard Coated Fluorescent

Item #: 507358
Cat #: F96T8/TL841-PLUS/ALTO-TG-25PK
UPC: 046677409098
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, TuffGuard Coated Lamp, 59W, Bulb: T8 (Tubular), Base: Single Pin, Life Avg. Rated: 30,000Hr, Lumens: 5900, CRI: 85, Color Temp: 4100K. Length: 96 in. *Philips Part # 409094 *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent, TuffGuard Coated Lamp, 59W, Bulb: T8 (Tubular), Base: Single Pin, Life Avg. Rated: 30,000Hr, Lumens: 5900, CRI: 85, Color Temp: 4100K. Length: 96 in. *Philips Part # 409094 *** Not for Sale in Vermont due to State Regulations ***
When you select Philips TuffGuard™ Fluorescent lamp with ALTO® lamp technology, you are reducing the impact on the environment, while the coating helps to protect your customers, employees, and reputation. Philips TuffGuard™ fluorescent lamps meet sustainability requirements because they reduce the impact on the environment with low mercury, energy efficiency and long life.The patented green endcaps mean you're using ALTO low-mercury technology. The 16 mils thick coating on TuffGuard™ fluorescent lamps forms a protective seal from end to end and is guaranteed to last the average rated life of the lamp under specific conditions
Also known as: 046677409098, F96T8/TL841-PLUS/ALTO-TG-25PK

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 59
Lumens: 5900
Volts AC: 120
Color Rendering Index (CRI): 85
Length: 8 ft, 96 in
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: 1-Pin (Fa8)
Material: Safety Coated Glass
Color Temperature: 4100 (Cool White)
Lumens: 5900
Color Rendering Index (CRI): 85
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Wattage: 59
Volts AC: 120
Length: 8 ft, 96 in
Type: Shatter-Resistant
Material: Safety Coated Glass

Customer Reviews

No reviews for this product
(0)