13 Watt PL-C 3000K CFL

Item #: 570529
Cat #: PL-C-ALTO-13W/830-GX23-2-/2P-1CT
UPC: 046677114923
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 13W, Bulb: PL-C (Quad Tube), Base: 2-Pin (GX23-2), Lumens: 860, CRI: 82, Color Temperature: 3000K, Rated Average Life: 10,000 Hrs. *Philips Part # 38311-7* 60W Equivalent.

Overview

Compact Fluorescent Lamp, 13W, Bulb: PL-C (Quad Tube), Base: 2-Pin (GX23-2), Lumens: 860, CRI: 82, Color Temperature: 3000K, Rated Average Life: 10,000 Hrs. *Philips Part # 38311-7* 60W Equivalent.
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.
Also known as: 046677114923, PL-C-ALTO-13W/830-GX23-2-/2P-1CT

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Lumens: 860
Light Technology: Fluorescent
Base: 2-Pin (GX23-2)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Light Technology: Fluorescent
Wattage: 13
Volts AC: 120
Lumens: 860
Base: 2-Pin (GX23-2)

Customer Reviews

No reviews for this product
(0)