Compact Fluorescent Lamp, 22W, PL-C, 2700K

Item #: 659989
Cat #: PL-C-15MM/22W/27-40PK
UPC: 046677241681
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 22W, Bulb: PL-C (Quad Tube), Base: 2-Pin (GX32d-2), Lumens: 1200, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. *Philips Part # 24168-7* 99W Equivalent. *** Not for Sale in Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 22W, Bulb: PL-C (Quad Tube), Base: 2-Pin (GX32d-2), Lumens: 1200, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. *Philips Part # 24168-7* 99W Equivalent. *** Not for Sale in Vermont due to State Regulations ***
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.
Also known as: 046677241681, PL-C-15MM/22W/27-40PK

Specifications

Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 20, 22
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Color Temperature: 2700 (Warm White)
Lumens: 1200
Light Technology: Fluorescent
Base: 2-Pin (GX32d-2)
Color Rendering Index (CRI): 82
Wattage: 20, 22
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Volts AC: 120
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Lumens: 1200
Base: 2-Pin (GX32d-2)

Customer Reviews

No reviews for this product
(0)