Transformer, Encapsulated, Dry Type, 1PH, 15kVA, 240x480 - 120/240VAC, NEMA 3R

Item #: 319585
Cat #: 411-0161-000
UPC: 783795147531
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Encapsulated, Dry Type, 1-Phase, 15 kVA, 240 x 480 Primary - 120/240 Volt AC Secondary, NEMA 3R

Overview

Transformer, Encapsulated, Dry Type, 1-Phase, 15 kVA, 240 x 480 Primary - 120/240 Volt AC Secondary, NEMA 3R
Our products are backed by a strict ISO-based quality assurance system. Each unit is thoroughly tested before leaving the plant to ensure proper operation. All products are designed to conform to the appropriate NEMA, ANSI, UL, and CSA standards. We stand behind each unit we sell with a strong customer service department and Application Engineers knowledgeable in the use of transformers.
Also known as: 783795147531, 411-0161-000

Specifications

Type: Dry Type Transformer
Volt Amps: 15kVA
Volts AC Secondary: 120x240
Volts AC Primary: 240/480
Type: Dry Type Transformer
Volts AC Secondary: 120x240
Volt Amps: 15kVA
Volts AC Primary: 240/480

Customer Reviews

No reviews for this product
(0)