3PH-6KVA 480V -

Item #: 537068
Cat #: 413-1127-000
UPC: 783795149481
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
JEF 413-1127-000 3PH-6KVA 480V - 240V

Overview

JEF 413-1127-000 3PH-6KVA 480V - 240V
Also known as: 783795149481, 413-1127-000

Specifications

Volt Amps: 6kVA
Type: Dry Type, Transformer
Volts AC Secondary: 120/208Y
Volts AC Primary: 480 Delta
Volt Amps: 6kVA
Volts AC Secondary: 120/208Y
Type: Dry Type, Transformer
Volts AC Primary: 480 Delta

Customer Reviews

No reviews for this product
(0)