Search results

182 Found
Platinum Tools

Modular Plug, EZ-RJ45 Cat 6, 23AWG

Item #: 426710
CAT #: 100010C
UPC: 899740000414
Sign In or Register to view pricing and more.
Platinum Tools

PTM HPH32-25 2 STANDARD HPH

Item #: 2096848
CAT #: HPH32-25
UPC: 849160010043
Sign In or Register to view pricing and more.
Platinum Tools

Modular Plug, EZ-RJ45 Cat 5e, 24AWG

Item #: 426795
CAT #: 100003C
UPC: 899740000384
Sign In or Register to view pricing and more.
Platinum Tools

Modular Plug, EZ-RJ45, Cat 6, 24AWG

Item #: 747329
CAT #: 100010B
UPC: 899740000681
Sign In or Register to view pricing and more.
Platinum Tools

EZ-RJ Crimp Tool

Item #: 428683
CAT #: 100054C
UPC: 849160001201
Sign In or Register to view pricing and more.
Platinum Tools

PTM HPH16-25 1"" STANDARD HPH

Item #: 2086633
CAT #: HPH16-25
UPC: 849160010012
Sign In or Register to view pricing and more.
Platinum Tools

EZ-RJ45 Crimp Tool

Item #: 434324
CAT #: 100004C
UPC: 899740000476
Sign In or Register to view pricing and more.
Platinum Tools

EZ-RJ45 5e Connector, Box

Item #: 440600
CAT #: 100003B
UPC: 899740000377
Sign In or Register to view pricing and more.
Platinum Tools

EZ-RJ45 STP Cat5e/6 Connector Shielded

Item #: 426787
CAT #: 100021C
UPC: 849160000723
Sign In or Register to view pricing and more.
Platinum Tools

Modular Plug, RJ45, High Performance, Cat 5e, Round Solid

Item #: 426783
CAT #: 106168J
UPC: 849160004608
Sign In or Register to view pricing and more.
Platinum Tools

BNC Connector, SealSmart, Coaxial, Compression, RG-59, Bulk Pack

Item #: 505014
CAT #: 18041
UPC: 899740000599
Sign In or Register to view pricing and more.
Platinum Tools

EXO Crimp Tool w/EXO-EX Die

Item #: 1207677
CAT #: 100061C
UPC: 849160008507
Sign In or Register to view pricing and more.
Platinum Tools

UTP Cat5e/6 Cable Jacket Stripper

Item #: 426706
CAT #: 15015C
UPC: 899740000261
Sign In or Register to view pricing and more.
Platinum Tools

F-Connector, Compression, RG6 Quad, Blue Color Code, Bulk Pack

Item #: 434312
CAT #: 18007
UPC: 899740000827
Sign In or Register to view pricing and more.
Platinum Tools

CAT5E/RJ45/8P8C In-Line Coupler (2PK)

Item #: 1727209
CAT #: 106211C
UPC: 849160007159
Sign In or Register to view pricing and more.
Platinum Tools

Shielded Modular Plug, CAT6A External Ground

Item #: 2096724
CAT #: 100027C
UPC: 849160009986
Sign In or Register to view pricing and more.
Platinum Tools

Modular Plug, EZ-RJ45 Cat 6, 23AWG

Modular Plug, EZ-RJ45, 8P8C, Cat 6, Unshielded, Stranded/Solid Cable, Unshielded, Cat 6, 23 AWG, Order of 1 = 50 Plugs (Clamshell Pack)
Item #: 426710
CAT #: 100010C
UPC: 899740000414
Category: Modular Plugs
Sign In or Register to view pricing and more.
Platinum Tools

PTM HPH32-25 2 STANDARD HPH

PTM HPH32-25 2 STANDARD HPH
Item #: 2096848
CAT #: HPH32-25
UPC: 849160010043
Sign In or Register to view pricing and more.
Platinum Tools

Modular Plug, EZ-RJ45 Cat 5e, 24AWG

Modular Plug, EZ-RJ45, 8P8C, Cat 5E, Unshielded, Stranded/Solid Cable, Unshielded, Cat 5e, 24 AWG, Includes: (50) Plugs Per Clamshell Pack
Item #: 426795
CAT #: 100003C
UPC: 899740000384
Category: Modular Plugs
Sign In or Register to view pricing and more.
Platinum Tools

Modular Plug, EZ-RJ45, Cat 6, 24AWG

Modular Plug, EZ-RJ45, Cat 6, 24 AWG, 100 Piece Box
Item #: 747329
CAT #: 100010B
UPC: 899740000681
Category: Modular Plugs
Sign In or Register to view pricing and more.
Platinum Tools

EZ-RJ Crimp Tool

EZ-RJPRO HD, EZ-RJ Crimp Tool, Application: Crimp and Cut Wires to RJ-11, RJ-12, RJ-45 Connectors
Item #: 428683
CAT #: 100054C
UPC: 849160001201
Sign In or Register to view pricing and more.
Platinum Tools

PTM HPH16-25 1"" STANDARD HPH

PTM HPH16-25 1"" STANDARD HPH
Item #: 2086633
CAT #: HPH16-25
UPC: 849160010012
Sign In or Register to view pricing and more.
Platinum Tools

EZ-RJ45 Crimp Tool

This high quality crimp tool is designed to quickly crimp and cut the wires of the EZ-RJ45 Connector in one easy simple operation. The ratcheted straight action crimping motion ensures a uniform crimp every cycle. Features precision cast crimping dies for superior accuracy. Built-in wire cutter and stripper for silver satin. All steel frame with rust resistant black oxide finish., 899740000476
Item #: 434324
CAT #: 100004C
UPC: 899740000476
Sign In or Register to view pricing and more.
Platinum Tools

EZ-RJ45 5e Connector, Box

The revolutionary design of the EZ Connectors transformed the way modular plugs are prepped and crimped. By allowing each individual conductor to completely pass through the connector and out of the front greatly simplifies terminations. Installers can easily see and verify the proper wiring order before crimping. The unique design also optimizes electrical performance by reducing the distance between the wire twists and contacts., 899740000377
Item #: 440600
CAT #: 100003B
UPC: 899740000377
Category: Modular Plugs
Sign In or Register to view pricing and more.
Platinum Tools

EZ-RJ45 STP Cat5e/6 Connector Shielded

Shielded Modular Plug, Internal Ground, EZRJ-45, 8P8C, Solid or Stranded Cable, Cat 5e/6, 24-23 AWG, Includes: (10) Plugs Per Bag Package. 1 = 10
Item #: 426787
CAT #: 100021C
UPC: 849160000723
Category: Modular Plugs
Sign In or Register to view pricing and more.
Platinum Tools

Modular Plug, RJ45, High Performance, Cat 5e, Round Solid

Modular Plug, RJ45, High Performance, Cat 5e, Round Solid, 100 Piece Jar
Item #: 426783
CAT #: 106168J
UPC: 849160004608
Category: Modular Plugs
Sign In or Register to view pricing and more.
Platinum Tools

BNC Connector, SealSmart, Coaxial, Compression, RG-59, Bulk Pack

BNC Connector, SealSmart, Coaxial, Compression, Nickel, RG-59, Bulk Pack
Item #: 505014
CAT #: 18041
UPC: 899740000599
Sign In or Register to view pricing and more.
Platinum Tools

EXO Crimp Tool w/EXO-EX Die

EXO Crimp Tool With EXO-EX Die, Crimps ezEX-RJ45, ezEX44 And ezEX48 Connectors
Item #: 1207677
CAT #: 100061C
UPC: 849160008507
Sign In or Register to view pricing and more.
Platinum Tools

UTP Cat5e/6 Cable Jacket Stripper

UTP Cat5e/6 Cable Jacket Stripper, Accepts Cable Diameters From 0.18" to 0.25"
Item #: 426706
CAT #: 15015C
UPC: 899740000261
Sign In or Register to view pricing and more.
Platinum Tools

F-Connector, Compression, RG6 Quad, Blue Color Code, Bulk Pack

F-Connector, Compression, RG6 Quad, Blue Color Code, Bulk Pack
Item #: 434312
CAT #: 18007
UPC: 899740000827
Sign In or Register to view pricing and more.
Platinum Tools

CAT5E/RJ45/8P8C In-Line Coupler (2PK)

In-Line Coupler, CAT5E, 8P8C, RJ45, Female to Female, Pack of 2
Item #: 1727209
CAT #: 106211C
UPC: 849160007159
Sign In or Register to view pricing and more.
Platinum Tools

Shielded Modular Plug, CAT6A External Ground

Shielded Modular Plug, ezEX-RJ-45, exEX48, 8P8C, Solid or Stranded Cable, Cat 6A, 22-24 AWG, Includes: (25) Plugs Per Clamshell Package. 1 = 25
Item #: 2096724
CAT #: 100027C
UPC: 849160009986
Category: Modular Plugs
Sign In or Register to view pricing and more.
Page 1 of 12
182 Items found