Power Supply, DIN Rail Mount, 1PH, 2.14 - 3.0A, 90-264VAC, 12VDC

Item #: 570113
Cat #: DMP112025
UPC: 047503086421
Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, DIN Rail Mount, 1-Phase, 2.14 - 3.0 Amp, 90 - 264 Volt AC, Input, 12 Volt DC, Ouput, 30 Watt, Plastic

Overview

Power Supply, DIN Rail Mount, 1-Phase, 2.14 - 3.0 Amp, 90 - 264 Volt AC, Input, 12 Volt DC, Ouput, 30 Watt, Plastic
Acme’s new flagship line of DM Series DC power supplies are an innovative solution to a vast array of control applications. Designed to provide optimal performance with a minimal impact on installation time and space. Currently available in single and three phase models from 0.6 to 20 Amps (15-480 watts) these new power supplies provide the convenience of DIN-rail mounting for a toolless installation and the versatility of a standard auto-ranging input to cover the most applications with the fewest models.
Also known as: 047503086421, DMP112025

Specifications

Customer Reviews

No reviews for this product
(0)