Transformer, Lighting, Magnetic, 300VA, 120 - 24VAC, 1PH, Black

Item #: 532779
Cat #: T179624S
UPC: 047503410325
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Lighting, Magnetic, 300 VA, 120 - 24 Volt AC, 1-Phase, 20 Amp, Push to Reset Thermal Breaker, Black

Overview

Transformer, Lighting, Magnetic, 300 VA, 120 - 24 Volt AC, 1-Phase, 20 Amp, Push to Reset Thermal Breaker, Black
Also known as: 047503410325, T179624S

Specifications

Amps: 20
Volt Amps: 300
Type: Lighting Transformer
Volts AC Secondary: 24
Volts AC Primary: 120
Amps: 20
Type: Lighting Transformer
Volts AC Primary: 120
Volt Amps: 300
Volts AC Secondary: 24

Customer Reviews

No reviews for this product
(0)