Drive Pin, 0.300" Head, 7/8" Washer, 1-1/4", QTY 100

Item #: 692819
Cat #: 50092
UPC: 075352600369
Sign In or Register to view pricing and more.
Drive Pin, 0.300 Inch Head, 7/8 Inch Washer, 1-1/4 Inch, QTY 100

Overview

Drive Pin, 0.300 Inch Head, 7/8 Inch Washer, 1-1/4 Inch, QTY 100
Drive pins with a 0.300" diameter head are designed for permanently fastening a fixture to concrete, concrete over steel deck, concrete masonry walls and A36 or A572 / A992 structural steel. The fasteners are manufactured with a 0.145" diameter shank in various lengths. Knurled shank designs are available for installations in thick steel base materials. A plastic flute is mounted on the pin shank to retain the drive pin in the barrel of the tool and provide guidance during the driving operation.
Also known as: 075352600369, 50092

Specifications

Diameter: 7/8 in
Color: Yellow
Finish: Galvanized
Length: 1-1/4 in
Diameter: 7/8 in
Finish: Galvanized
Color: Yellow
Length: 1-1/4 in

Customer Reviews

No reviews for this product
(0)